Shop All Graduated Cylinders
Corning
PYREX 600 mL Heavy Duty Graduated Griffi
Mfr # 1003-600
Zoro # G3245253
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 1003-600
- Zoro # G3245253
- Country of Origin Germany
- Category Graduated Cylinders
Details
Item | PYREX 600 mL Heavy Duty Graduated Griffi |
Description
PYREX 600 mL Heavy Duty Graduated Griffi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAL7)
- TRICORBRAUN 0.5 Oz Glass Boston Round, Round, Amber, 18-400 (011124)
- WHEATON Glass Jar, 8 oz, PK12 (W216905)
- RICCA CHEMICAL pH Test Strips, 0 to 14 pH, PK100 (R8880000-Each)
- CORNING PYREX 250 mL Heavy Duty Graduated Griffi (1003-250)
- CORNING PYREX VISTA 25 mL Class A Single Metric (70024-25)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 50mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 4/Box (8330050)
- GLOBE SCIENTIFIC Graduated Cylinder, 1000mL, Pp, PK6 (601082)
- LAB SAFETY SUPPLY Graduated Cylinder, 10mL, Glass, Clear, PK12 (5YHY6)
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, 0.5mL Graduation (9EX72)
- DIAMOND ESSENTIALS PMP Class A Graduated Measuring Cylinders, Tall Form, 25mL (3705-25)
- Corning Graduated Cylinders