Shop All Beakers & Pitchers
Corning
PYREX 3000 mL Low Form Griffin Beaker, D
Mfr # 1000-3L
Zoro # G3243327
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 1000-3L
- Zoro # G3243327
- Country of Origin Germany
- Category Beakers & Pitchers
Details
Item | PYREX 3000 mL Low Form Griffin Beaker,D |
Description
PYREX 3000 mL Low Form Griffin Beaker,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY SURGICAL Stainless Steel Oblong Tray, 10" (874001)
- BRANSON Mesh Basket, For Use With 1/2 Gal Unit (100-916-333)
- SPX / APV Homogenizer Plunger Packing 2.5625" X 1.9375" X 0.166", PK12 (J504009)
- LABCONCO Freezone Triad Benchtop Freeze Dryer/Sto (794001010)
- CORNING PYREX 100 mL Low Form Griffin Beaker, Do (1000-100)
- CORNING PYREX 1000 mL Low Form Griffin Beaker, D (1000-1L)
- CORNING PYREX Replacement 3 L Beaker without Han (1010-BO)
- CORNING PYREX 50 mL Low Form Griffin Beaker, Dou (1000-50)
- CORNING PYREX VISTA Griffin Low Form 150 m, PK 12 (70000-150)
- CORNING PYREX 2000 mL Low Form Griffin Beaker, D (1000-2L)
- GLOBE SCIENTIFIC Beaker, 1000mL, Pp, PK4 (601826)
- Corning Beakers & Pitchers