Shop All Bottles & Jars
Corning
PYREX 2L Round Wide Mouth Media St, PK 10
Mfr # 1397-2L
Zoro # G3280104
Free Shipping & Returns
$695.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corning
- MFR # 1397-2L
- Zoro # G3280104
- Country of Origin Germany
- Category Bottles & Jars
Details
Item | PYREX 2L Round Wide Mouth Media St,PK 10 |
Description
PYREX 2L Round Wide Mouth Media St,PK 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Pestles with 1.5mL MCT Tubes, PK100 (F19923-0000)
- AQUAPHOENIX SCIENTIFIC Permanganate Reagent, 60 mL (PP1404-B)
- DYNALON Cuvettes, visible range macro, PK500 (302195-0002)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (152143)
- CORNING PYREX Solution Bottle with Tooled Neck, (1595-5)
- CORNING PYREX Solution Bottle with Tooled Neck, (1595-3X)
- CORNING Square Polycarbonate Storage Bottl, PK24 (431431)
- CORNING PYREX Square Glass Media Storage Bottles (1396-250)
- CORNING PYREX Round Media Storage Bottles with G (1395-1L)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- UNITED SCIENTIFIC Bottle Top Dispenser, 2.5 - 30Ml, Jade (BTJD30)
- Corning Bottles & Jars