Shop All Lab Shakers
Corning
PYREX 250 mL Long Neck Shaker Erlenmeyer
Mfr # 4442-250
Zoro # G3278844
product price: $19.49
/ea
$19.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 4442-250
- Zoro # G3278844
- Country of Origin Mexico
- Category Lab Shakers
Details
Item | PYREX 250 mL Long Neck Shaker Erlenmeyer |
Description
PYREX 250 mL Long Neck Shaker Erlenmeyer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Bottle, Dispensing, 500mL, PK12 (F11637-0016)
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, P (STARA2117)
- PERFORMANCE TOOL Metal Funnel With 12 In Flex Spout Funnel-Metal, W219 (W219)
- VELP SCIENTIFIC Thermo Reactor (F10110126)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- VELP SCIENTIFIC Flocculator (F105A0117)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- GLAS-COL Bottle Rotator (099A RD9912)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- Corning Lab Mixing & Blending