Shop All Lab Shakers
Corning
PYREX 250 mL Delong Shaker Erlenmeyer Fl
Mfr # 4446-250
Zoro # G3242566
product price: $37.39
/ea
$37.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 4446-250
- Zoro # G3242566
- Country of Origin United States
- Category Lab Shakers
Details
Item | PYREX 250 mL Delong Shaker Erlenmeyer Fl |
Description
PYREX 250 mL Delong Shaker Erlenmeyer Fl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Clear (6FAV4)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT3)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, Glass, 8 oz., PK24 (404L07)
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- GLAS-COL Bottle Rotator (099A RD9912)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- Corning Lab Shakers