Shop All Lab Shakers
Corning
PYREX 2000 mL Long Neck Shaker Erlenmeye
Mfr # 4442-2L
Zoro # G3243178
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 4442-2L
- Zoro # G3243178
- Country of Origin United States
- Category Lab Shakers
Details
Item | PYREX 2000 mL Long Neck Shaker Erlenmeye |
Description
PYREX 2000 mL Long Neck Shaker Erlenmeye
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tongs, Flask, 9 In. Long (H-23442)
- AMSCOPE Eyepiece Eye-guards for SE300 SE400 Series Stereo Microscope (EG-SE)
- SCIENSCOPE MZ7A 0.5x Video Coupler (MZ7A-CP-05)
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- VELP SCIENTIFIC Flocculator (F105A0117)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- Corning Lab Shakers