Shop All Beakers & Pitchers
Corning
PYREX 20 mL Low Form Griffin Beaker
Mfr # 1000-20
Zoro # G3243528
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corning
- MFR # 1000-20
- Zoro # G3243528
- Country of Origin Mexico
- Category Beakers & Pitchers
Details
Item | PYREX 20 mL Low Form Griffin Beaker |
Description
PYREX 20 mL Low Form Griffin Beaker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- ZORO SELECT Economy Dipper, 500mL (F36785-0016)
- LABCONCO Airflow Monitor, 115V (9413300)
- CMP CMP CMP25504009010 Lid Water Leveler - Tan (CMP25504009010)
- CORNING PYREX 50 mL Low Form Griffin Beaker, Dou (1000-50)
- CORNING PYREX 100 mL Low Form Griffin Beaker, Do (1000-100)
- CORNING PYREX 2000 mL Low Form Griffin Beaker, D (1000-2L)
- CORNING PYREX 250 mL Low Form Griffin Beaker, Do (1000-250)
- CORNING PYREX 600 mL Low Form Griffin Beaker, Do (1000-600)
- CORNING PYREX 1000 mL Low Form Griffin Beaker, D (1000-1L)
- TRI-POUR Beaker Cap for 3UEK6, PK250 (PL5930-1K0)
- Corning Labware