Shop All Lab Shakers
Corning
PYREX 125 mL Delong Shaker Erlenmeyer Fl
Mfr # 4446-125
Zoro # G3276674
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 4446-125
- Zoro # G3276674
- Country of Origin United States
- Category Lab Shakers
Details
Item | PYREX 125 mL Delong Shaker Erlenmeyer Fl |
Description
PYREX 125 mL Delong Shaker Erlenmeyer Fl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glass Stirring Rod, 10 In, PK12 (GRPL10)
- MIND SPARKS Timer, Mouse-shaped, 60 Minutes Max, 3" H, White/Black (PACAC9402)
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- INDUSTRIAL TEST SYSTEMS Test Strips, Copper, 0-2ppm (480042)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- GLAS-COL Bottle Rotator (099A RD9912)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- MINUTEMAN Minuteman BIN-02G Shaker Log Bin- New (BIN-02G)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- Corning Lab Mixing & Blending