Shop All Lab Shakers
Corning
PYREX 1000 mL Delong Shaker Erlenmeyer F
Mfr # 4446-1L
Zoro # G4858245
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 4446-1L
- Zoro # G4858245
- Country of Origin United States
- Category Lab Shakers
Details
Item | PYREX 1000 mL Delong Shaker Erlenmeyer F |
Description
PYREX 1000 mL Delong Shaker Erlenmeyer F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTA-TEST Test Strip, Drinking Water, 5in L. (2933-G)
- POLYSCIENCE Polyclear MIX 30 PLUS, 0.5 gal., PK5 (004-3000063)
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGMRING 6 X 5)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, No. 9 (RST9-S)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- WADDELL 3-1/2 in. L Natural Beige Oak Medium Shaker Pegs , 2PK (760 DP)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- Corning Lab Shakers