Shop All Lab Equipment Parts
Corning
Petri Dish with Cover, 60 x 15 mm, PK 12
Mfr # 70165-60
Zoro # G3248105
product price: $99.69
/pk 12, $8.31/ea
Free Shipping & Returns
$99.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 70165-60
- Zoro # G3248105
- Country of Origin Czechia
- Category Lab Equipment Parts
Details
Item | Petri Dish with Cover,60 x 15 mm,PK 12 |
Description
Petri Dish with Cover,60 x 15 mm,PK 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Funnel, Long Stem, 70mm, Polypropylene, PK6 (F14671-0000)
- QORPAK Bottle French Sq w/ Cap 120 ml, PK24 (GLC-01311)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- DUKAL Sterile Jelly Lubricating Tube with flip top- 4 oz (880)
- BEL-ART Bel-Art Fritware Porous Polyethylene Rod: 12 in., 0.5 in. Diameter (F13635-0012)
- SQUARE D External Reset Kit Starter Parts And Accessory (9066 RB-2)
- UVP Uvp High-Intensity Longwave Ultraviolet (95-0127-01)
- FEIT ELECTRIC Fluorescent Starter with Condenser, 30 to 40 W (FS4/10)
- SP SCIENCEWARE Safety Shield, 36 In H (H24964-0000)
- HARDIN Idler for HD-850 (RRIDLER) (HD-850-30)
- Corning Lab Equipment Parts