Shop All Lab Equipment Parts
Corning
Petri Dish with Cover, 100 x 15 mm, PK 12
Mfr # 70165-101
Zoro # G4820646
product price: $77.85
/pk 12, $6.49/ea
Free Shipping & Returns
$77.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 70165-101
- Zoro # G4820646
- Country of Origin Czechia
- Category Lab Equipment Parts
Details
Item | Petri Dish with Cover,100 x 15 mm,PK 12 |
Description
Petri Dish with Cover,100 x 15 mm,PK 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sodium Sulfate, Anhydrous, 500g (S25150-500.0)
- HEATHROW SCIENTIFIC Reagent Reservoir, 5mL, Sterile, PK50 (120637)
- CYTIVA WHATMAN PH Indicator Strip, pH, 3-5/32in.L, PK100 (2613-991)
- AQUAPHOENIX SCIENTIFIC Alkalinity Titrant High, 60 mL (SA1595-B)
- DIGI-SENSE Traceable Kangaroo Thermocouple Thermome (86460-01)
- DIGI-SENSE Traceable Waterproof/Steamproof Timer wi (98766-79)
- D-LINE CBL ORGNZ BX WHT 12.75""L (US/COBSMLW)
- DIGI-SENSE Spade Lugs, Alumel, for Type K The, PK 10 (18528-02)
- DIVERSIFIED BIOTECH Petri Stickers, 32 Grid, 36/pk, 36PK (247010)
- DIGI-SENSE Reversible 7-Point Horizontal Temp, PK 10 (09035-52)
- DIGI-SENSE Traceable Flip-Stick Thermometer with Ca (98767-40)
- Corning Lab Equipment Parts