Shop All Lab Mixers & Blenders
Corning
Orbital Shaker, Double Stacked Platform
Mfr # 248914
Zoro # G704968931
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 6 in
- Plate Width 12 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 248914
- Zoro # G704968931
- Country of Origin Slovenia
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 6 in |
Plate Width | 12 in |
Height | 10 in |
Description
Double Stacked Platform for Use with Orbital Benchtop Shaker with Non-Slip Rubber Mat.
Shipping Weight: 4.4099 lbs
Shipping Dimensions: 12.00 x 10.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 4.4099 lbs
Shipping Dimensions: 12.00 x 10.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Wide-Mouth Jar, 125ml, PK24 (3UCX6)
- AMSCOPE One WF 16X Microscope Eyepiece (23mm) (EP16X23-S)
- SIMPORT SCIENTIFIC Plastic 20mL Scintillation Vials, PK 500 (S220)
- AMSCOPE 150W Fiber Optic Microscope Ring Light Illuminator for Stereo Microscopes (HL250-BR)
- CORNING Digital Orbital Shaker, 4x96 Well (192045)
- SPER SCIENTIFIC Mini Mixer (460001)
- BEL-ART Scienceware Orbital Shaker, Rotating (437040)
- BEL-ART Scienceware Orbital Shaker, Vibrating (437041)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-UK)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- Corning Lab Mixers & Blenders