Shop All Lab Incubators
Corning
Mini Water Bath, 6L
Mfr # 246640
Zoro # G804969258
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 16 in
- Overall Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 246640
- Zoro # G804969258
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 16 in |
Overall Width | 16 in |
Description
Ideal size water bath for many laboratory applications. Compact styling enables the unit to be placed in any convenient location. A 550 watt heating element provides rapid heating and is accurately controlled with a hydraulic thermostat, additional features include: stainless steel chamber, gabled stainless steel cover, analog heat control and magnetic thermometer clip.
Temperature range: Ambient +5°C to 100°C Controls: Analog Inside dimensions: 12.6 x 6.7 x 6.9 Inches Outside dimensions: 14 x 11 x13 Inches Weight: 17 Pounds Electrical Requirement: 120 VAC, 60Hz. 550WShipping Weight: 19.9999 lbs
Shipping Dimensions: 16.00 x 16.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Temperature range: Ambient +5°C to 100°C Controls: Analog Inside dimensions: 12.6 x 6.7 x 6.9 Inches Outside dimensions: 14 x 11 x13 Inches Weight: 17 Pounds Electrical Requirement: 120 VAC, 60Hz. 550WShipping Weight: 19.9999 lbs
Shipping Dimensions: 16.00 x 16.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Crimper, Hand Operated, 20mm (224323)
- WATERPUR WaterPur 10-CLW CAP ONLY Replacement Cap (10-CLW CAP ONLY)
- GRAYMILLS Ultrasonic Parts Washer, 7" Overall L (BTV-020B)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Red (513079R)
- CORNING Heating Block, Holds 5x50ml Tubes (246213)
- CORNING Heating Block, Holds 20x12mm Tubes (246207)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- CORNING Heating Block, Holds 20x13mm Tubes (246208)
- CORNING Mini Incubator (246265)
- CORNING Extra Shelf for Mini Incubator (246266)
- BENCHMARK SCIENTIFIC MyTemp Mini Digital Incubator (112150)
- Corning Lab Heaters