Corning

Mini Incubator


product price: $743.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Height 16 in
  • Overall Width 16 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 16 in
Overall Width 16 in

Description

Ideal compact size incubator offers an efficient and economical method for incubating culture flasks, petri dishes and plates. Features a broad temperature range to accommodate a variety of applications. Wrap around heating element provides uniform heating and is accurately maintained with a hydraulic thermostat. Additional features include: Pilot light heating indicator; Acrylic viewing area in door; Adjustable shelf and Thermometer port.
Temperature Range: Ambient +5°C to 60°C Capacity: 9.2 liters / 0.375 Cubic feet Controls: Analog Exterior Dimensions: 11.2 x 11 x 13.2 Inches (28.5 x 28 x 33.5 cm) Interior Dimensions: 9 x 7.9 x 7.9 Inches (23 x 20 x 20 cm) Uniformity: 0.6°C at 37°C Weight: 18.4 Pounds / 8.3 kg Electrical Requirments: 120 VAC / 60 Hz Shipping Weight: 28 lbs
Shipping Dimensions: 16.00 x 16.00 x 16.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.