Shop All Wire Connectors
Corning
LC 8.3/125 SM UNICAM CONN, PRETIUM CERAMIC FERRULE, SINGLE PACK
Mfr # 95-200-99
Zoro # G1311135
product price: $29.99
/ea
Sold in multiples of 5 for $149.95
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LC
- Connector Details LC Network Male
- Product Name UniCam 95-200-99 Fiber Optic Connector
- Additional Information 8.3 µm Fiber, SingleMode, Ultra Physical Contact Polish, Ceramic Ferrule
- Product Type Network Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 95-200-99
- Zoro # G1311135
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Size | OS2 SINGLE-MODE |
Details
Type | LC |
Connector Details | LC Network Male |
Product Name | UniCam 95-200-99 Fiber Optic Connector |
Additional Information | 8.3 µm Fiber, SingleMode, Ultra Physical Contact Polish, Ceramic Ferrule |
Product Type | Network Connector |
Product Line | UniCam |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Cover, White (PT1IE)
- SIEMENS Suppressor For Contactor, 24 VDC (3RT29261ER00)
- RACO Metallic Sheath Cable Connector, Connector Accessory, Zinc (2191)
- ZORO SELECT Strut Channel, Blk Painted Steel, 14 Gauge (FS-500SS FBK 12.00)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327653)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327869)
- CMPLE 1 PAIR OF High-Quality Copper Speaker Banana Plugs- Open Screw Type (106-N)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL350-3C)
- IDEAL Push In Connector, 2 Port, Red, PK5000 (30-1632)
- HARTING Rectangular Connector Housing, 80 mm L (09300060301)
- 3M Twist On Wire Connector, Nylon, PK20 (SG-SAMPLE)
- Corning Wire Connectors & Disconnects