Shop All Lab Mixers & Blenders
Corning
LabRoller Tube Rotator w/ Rack
Mfr # 248140
Zoro # G904968755
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 8.5 in
- Plate Width 14 in
- Height 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 248140
- Zoro # G904968755
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 8.5 in |
Plate Width | 14 in |
Height | 10.25 in |
Description
Designed for mixing a variety of popular size tubes from 1.5 ml up to 50 ml. Interchangeable racks allow quick and convenient loading of different size tubes. Racks can be installed to rotate in either horizontal or vertical position at a fixed speed of 28 rpm. Can be operated at temperatures from +4°C to +65°C. Supplied with one rack that holds 36 x 1.5 ml tubes.
Dimensions: 8 1/2 x 4 x 5 Inches Electrical Requirements: 120 VAC, 60Hz.Shipping Weight: 5.0001 lbs
Shipping Dimensions: 14.00 x 10.25 x 8.50
Research or further manufacturing use only, not for food or drug use.
Dimensions: 8 1/2 x 4 x 5 Inches Electrical Requirements: 120 VAC, 60Hz.Shipping Weight: 5.0001 lbs
Shipping Dimensions: 14.00 x 10.25 x 8.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7220020)
- LAB ARMOR LAB ARMOR CHILL BUCKET KIT (67200-005)
- ALCONOX Detergent, 1 qt., PK12 (1232)
- SENSOREX Online pH Transmitter, 0 to 130 Deg (TX2000)
- CORNING Digital Orbital Shaker, 4x96 Well (192045)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- Corning Lab Mixers & Blenders