Shop All Lab Mixers & Blenders
Corning
Lab Roller Rack for 10x15ml Tubes
Mfr # 248141
Zoro # G104968753
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 0.75 in
- Plate Width 5.5 in
- Height 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 248141
- Zoro # G104968753
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 0.75 in |
Plate Width | 5.5 in |
Height | 6.5 in |
Description
Lab Roller Rack for use with Lab Roller Tube Rotator. Rack holds 10 x 15 ml (16 - 17 mm) and 12 x 5 ml (12 - 13 mm) tubes or two microplates.
Shipping Weight: 2 lbs
Shipping Dimensions: 5.50 x 6.50 x 0.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 5.50 x 6.50 x 0.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- HEATHROW SCIENTIFIC Parafilm Dispenser, Acrylic, Clear (HS234524)
- WHEATON Glass Jar, 4 oz, PK24 (W216904)
- UNITED SCIENTIFIC Hirsch Funnel, Porcelain, Capacity 50Ml (JHF050)
- CORNING Digital Orbital Shaker, 4x96 Well (192045)
- IKA Ministar 40 Control (0025005078)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- IKA Microstar 15 Digital (0025004883)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- GLOBE SCIENTIFIC Tube Rocker, Single Tier, 240v, 50Hz (GTR-FS-UK-EU)
- Corning Lab Mixing & Blending