Shop All Lab Incubators
Corning
Heating Block, Holds 6x25mm Tubes
Mfr # 246212
Zoro # G704969310
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.5 in
- Overall Width 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 246212
- Zoro # G704969310
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 3.5 in |
Overall Width | 4.5 in |
Description
Heating Block Module for the Digital Dry Baths.
Holds 6 Tubes, 25mmShipping Weight: 1.5 lbs
Shipping Dimensions: 4.50 x 3.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Holds 6 Tubes, 25mmShipping Weight: 1.5 lbs
Shipping Dimensions: 4.50 x 3.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Magnetic Retriever, 18 in (F37773-0000)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 58-400 Gpi Finish Economy (012102)
- ZORO SELECT Carboy, 10 L, 311 mm H, Natural (405404-0010)
- MENDA Bottle, 8 oz, Blue (35262)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- CORNING Mini Incubator (246265)
- CORNING Heating Block, Holds 5x50ml Tubes (246213)
- CORNING Heating Block, Holds 20x12mm Tubes (246207)
- CORNING Heating Block, Holds 20x13mm Tubes (246208)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- Corning Lab Heaters