Shop All Lab Incubators
Corning
Heating Block, Holds 5x50ml Tubes
Mfr # 246213
Zoro # G804969272
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.25 in
- Overall Width 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 246213
- Zoro # G804969272
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 3.25 in |
Overall Width | 4.75 in |
Description
Heating Block Module for the Digital Dry Baths.
Holds 5 Tubes, 50mlShipping Weight: 2.25 lbs
Shipping Dimensions: 4.75 x 3.25 x 3.25
Research or further manufacturing use only, not for food or drug use.
Holds 5 Tubes, 50mlShipping Weight: 2.25 lbs
Shipping Dimensions: 4.75 x 3.25 x 3.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 2000mL, PK4 (5YHA9)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 100mL, PK100 (3641)
- RPI TE Buffer 20X Solution pH 8.0, 500 ML (T32200-500.0)
- WHEATON Sample Vial, 4mL, PK144 (224982)
- CORNING Extra Shelf for Mini Incubator (246266)
- CORNING Mini Incubator (246265)
- CORNING Heating Block, Holds 20x12mm Tubes (246207)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- CORNING Heating Block, Holds 20x13mm Tubes (246208)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- Corning Lab Incubators