Corning

Grounding Braid, 1/2" x 25 ft.


product price: $137.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Cord Length 25 ft.
  • Material Tinned Copper Braid
  • Overall Length - Grounding Braid 25 ft
  • Approximate Amperage Rating - Grounding Braid Equal to a 6AWG Copper Wire
  • End Connectors - Grounding Braid No Connectors
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cord Length 25 ft.
Overall Length - Grounding Braid 25 ft
Grounding Braid Width 1/2 in
Tongue Length 25 ft
Overall Length 25 ft
Hole Diameter 0.5 in

Details

Item Grounding Braid
Material Tinned Copper Braid
Item - Grounding Connector Grounding Braid
Approximate Amperage Rating - Grounding Braid Equal to a 6AWG Copper Wire
End Connectors - Grounding Braid No Connectors
Material - Grounding Braid Tinned Copper Braid
Standards ROHS Complaint
Approximate Amperage Rating 6 AWG Copper Wire
End Connectors No Connectors
Hole Center to End 1 in
Hole Center to Center 0.25 in
Tongue Style Standard

Description

Item Grounding Braid, 6 AWG Copper Wire, End Connectors No Connectors, Hole Diameter 0.5 in, Material Tinned Copper Braid, Overall Length 25 ft, Grounding Braid Width 1/2 in, Hole Center to Center 0.25 in, Hole Center to End 1 in, Number of Holes 2, Standards ROHS Complaint, Tongue Length 25 ft, Tongue Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.