Shop All Fiber Optic Cable
Corning
Fiber Optic Jumper, Two Fiber Single-mode OS2 2.0MM ZIPCORD LC /LC 3 Me
Mfr # 040402G5120003M
Zoro # G9045980
product price: $27.35
/ea
Sold in multiples of 2 for $54.70
$54.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC - LC
- Length 3 M : 9.84 FT.
- Fiber Type OS2
- Number of Fibers 2 FIBER
- Type Patch Cords
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 040402G5120003M
- Zoro # G9045980
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 3 M : 9.84 FT. |
Details
Connector Type | LC - LC |
Fiber Type | OS2 |
Number of Fibers | 2 FIBER |
Type | Patch Cords |
Description
Fiber Optic Jumper, Two Fiber Single-mode OS2 2.0MM ZIPCORD LC /LC 3 Meter
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, Fast-Acting, 600A, 500V AC, Non-Indicating (A50QS600-4)
- ERICSON Electrical Box, Outlet Box, 1 Gang (6029B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X3WPG6)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- SWE-TECH 3C 6 Fiber Indoor Distribution Fiber Optic Cable, Multimode 50/125 OM3, 10 Gbit, Aqua, Riser Rated, 1000ft (FWT10E2-306NH)
- LEGRAND Fiber Optic Cables, 30IN HINGED DR FOR PLASTIC ENC (ENP3060NA)
- UNIRISE USA 2 Meter Om3 10 Gig Fiber Optic Cable, Aqua, Pvc Jacket 50/125 Micron (FJ5GSCST-02M)
- ANCOR Standard Duplex Cable - Flat 10/2 AWG - 2 x 5mm² Red/Black (121140)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm² Red/Blac (121950)
- Corning Fiber Optic Cable