Shop All Fiber Optic Cable
Corning
Fiber Optic Jumper, Two Fiber OM4 Multimode 2.0MM ZIPCORD LC/LC 1 Meter
Mfr # 050502Q5120001M
Zoro # G8752951
product price: $22.79
/ea
Sold in multiples of 2 for $45.58
$45.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC - LC
- Length 1 M : 3.28 FT.
- Number of Fibers 2 FIBER
- Type Patch Cords
- Fiber Type OM4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 050502Q5120001M
- Zoro # G8752951
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 1 M : 3.28 FT. |
Details
Connector Type | LC - LC |
Number of Fibers | 2 FIBER |
Type | Patch Cords |
Fiber Type | OM4 |
Description
Fiber Optic Jumper, Two Fiber OM4 Multimode 2.0MM ZIPCORD LC/LC 1 Meter
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 15A, 5 Outlet, White (WH20GB512)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-143F)
- GE Handle Tie, 125A, 2 Poles (TEYXHT2)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1210FGWW)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- SANOXY Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord (SANOXY-CABLE96)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- FORMERICA Fiber Optic Splitter/Combiner (P0926AH)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- Corning Fiber Optic Cable