Shop All Electrical Tapes
Corning
Electrical Tape, 4x10 ft, 7 mil, Black, PK10
Mfr # 80050045022
Zoro # G8704796
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Material Vinyl/Mastic
- Color Black
- Width 4"
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 80050045022
- Zoro # G8704796
- UPC # 00054007275787
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 4" |
Length | 10 ft. |
Details
Tape Color | Black |
Material | Vinyl/Mastic |
Color | Black |
Duct Tape Adhesive | Rubber |
Temperature Range | 0 to 100 Degrees F |
Series | Vinyl Mastic Tape |
Tape Backing Material | Vinyl |
Max. Voltage | 600 |
UV Resistance | No |
Standards | RoHS Compliance |
Item | Electrical Tape |
Shape | Continuous Roll |
Tape Thickness | 7.0 mil |
Max Tape Performance Temp | 100 Degrees F |
Tape Adhesive Material | Rubber |
Minimum Tape Performance Temperature | 0 Degrees F |
Maximum Tape Performance Temperature | 100 Degrees F |
Description
Electrical Tape, Vinyl, 7.0 mil, Series Vinyl Mastic Tape, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOND IT GRIPBOND PRO Hybrid Sealant and Adhesive (BDMSPWH)
- 3M Thread Sealant and Lubricant Tape, PK12 (48-1/2"x520)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, White, PK100 (10232)
- HERCULES Dark Gray/Black ProPoxy® 20 Epoxy Putty, 4 oz. Tube (25515C)
- TAPECASE Foil Tape, 3 In. x 6 Yd., Copper (15D562)
- 3M Foil Tape, 1/4 In. x 6 Yd., Copper (1194)
- 3M Vinyl Electrical Tape, 3/4 in W x 60 ft L, 6 mil Thick, Black, 1 Pk (165BK4A)
- 3M 30 mil, 3/4" x 30 ft. Black Splicing Tape (23-3/4X30FT)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Green, 1 Pack (10851)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Black (GL20B67000)
- Corning Electrical Tapes