Shop All Electrical Tapes
Corning
Electrical Tape, 1-1/2 x 20 ft., 7 mil, PK10
Mfr # 80050045014
Zoro # G5526796
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Material Vinyl/Mastic
- Color Black
- Width 1-1/2"
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 80050045014
- Zoro # G5526796
- UPC # 00054007275763
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1-1/2" |
Length | 20 ft. |
Details
Tape Color | Black |
Material | Vinyl/Mastic |
Color | Black |
Series | Vinyl Mastic Tape |
Item | Electrical Tape |
Tape Backing Material | Vinyl |
Max. Voltage | 600 |
Temperature Range | 0 to 100 Degrees F |
UV Resistance | No |
Duct Tape Adhesive | Rubber |
Shape | Continuous Roll |
Standards | RoHS Compliance |
Tape Thickness | 7 mil |
Max Tape Performance Temp | 100 Degrees F |
Tape Adhesive Material | Rubber |
Maximum Tape Performance Temperature | 100 Degrees F |
Minimum Tape Performance Temperature | 0 Degrees F |
Description
Electrical Tape, Vinyl, 7.0 mil, Series Vinyl Mastic Tape, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Construction Adhesive, Off-White, 28 oz (105800)
- DAP Construction Adhesive, Weldwood Series, Gray, 3 day Full Cure, 4 gal, Pail (00491)
- 3M Instant Adhesive, 30NF Series, Clear, 0.7 oz, Bottle (21180)
- TAPECASE Flatback Masking Tape, Brown, 3 In x 60 Yd (TC534)
- ZORO SELECT Electrical Tape, 7 mil, 60 ft., Assorted Colors (7DX32)
- 3M Electrical Tape, Blue, 1/2"X20Ft (54007-10240)
- 3M Foil Tape, 1 In. x 6 Yd., Shiny Silver (1120)
- EASY HEAT Tape 15-Ft 105W Resistance Hea (AHB0115A)
- RESCUE TAPE Self Fusing Silicone Tape, Clear, 4 yd (RT12012BCL)
- 3M Electrical Tape, 8.5 mil, 3/4"x 108 ft., PK48 (88-Super-3/4x36YD)
- SHURTECH BRANDS 34x60 Friction Tape (393150)
- Corning Electrical Tapes