Shop All Lab Incubators
Corning
Dual Heating Block, Holds 96 Well Micro-Plate
Mfr # 246215
Zoro # G604969335
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.38 in
- Overall Width 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 246215
- Zoro # G604969335
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 4.38 in |
Overall Width | 6.75 in |
Description
For use with Digital Dry Baths.
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 6.75 x 4.38 x 2.38
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 6.75 x 4.38 x 2.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Hdpe, PK 12 (33408)
- UNITED SCIENTIFIC Dissecting Tray, 11.5" X 7.5" X 2 (DPS001)
- UNITED SCIENTIFIC United Scientific 125mL Polypropy, PK 12 (57105)
- DETECTAMET Metal Detectable Scraper, 3.93", White, PK5 (523-S105-T205-P06)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- CORNING Heating Block, Holds 20x13mm Tubes (246208)
- CORNING Heating Block, Holds 5x50ml Tubes (246213)
- CORNING Heating Block, Holds 20x12mm Tubes (246207)
- CORNING Mini Incubator (246265)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- Corning Lab Heaters