Shop All Lab Mixers & Blenders
Corning
Digital Orbital Shaker, 4x96 Well
Mfr # 192045
Zoro # G404968705
product price: $1,591.99
/ea
Free Shipping & Returns
$1,591.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 9.5 in
- Plate Width 15.5 in
- Height 11.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 192045
- Zoro # G404968705
- Country of Origin Slovenia
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 9.5 in |
Plate Width | 15.5 in |
Height | 11.88 in |
Description
The small Orbit Digital Shaker features variable speed across a broad range, making it useful for a variety of applications. Both time of operation and shaker speed are set and displayed digitally, with their values shown on the large 3 digit LED. Parameters are selected with an easy turn knob. A sturdy base encloses the motor for quiet, vibration free operation. Model can be used in temperature controlled environments. Their compact size makes them ideal for incubator use.
Speed range: 100-1,200 rpmTimer: 0 to 99 minutes or continuousMotion/orbit size: Circular, 3 mmMaximum Capacity: P4: 4 microplatesMaximum load: 0.66 lb/0.3 kgAmbient operating range: +4° to 65° CBase Dimensions (W x D X H): 6.6 x 11 x 6 Inches/16.8 x 27.9 x 15.3 cmWeight: 9.5 pounds/4.3 kilogramsElectrical Required: 230V - 50HzShipping Weight: 10 lbs
Shipping Dimensions: 15.50 x 11.88 x 9.50
Research or further manufacturing use only, not for food or drug use.
Speed range: 100-1,200 rpmTimer: 0 to 99 minutes or continuousMotion/orbit size: Circular, 3 mmMaximum Capacity: P4: 4 microplatesMaximum load: 0.66 lb/0.3 kgAmbient operating range: +4° to 65° CBase Dimensions (W x D X H): 6.6 x 11 x 6 Inches/16.8 x 27.9 x 15.3 cmWeight: 9.5 pounds/4.3 kilogramsElectrical Required: 230V - 50HzShipping Weight: 10 lbs
Shipping Dimensions: 15.50 x 11.88 x 9.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art LDPE Wash Bottles 117160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK (11716-0008)
- DYNALON Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (301605-0016)
- SPECTRUM Potassium Dichromate, Granular, 2.5kg (P1283-2.5KG13)
- MOLDEX Moldex 7940 P100 Filter Disk (7940)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-EU)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/5 HP (BDC6015)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- Corning Lab Mixing & Blending