Shop All Test Equipment Accessories
Corning
Corning Gosselin 250 mL square, PET, 34.7 mm tamper-evident
Mfr # HP250B-55
Zoro # G7404155
product price: $217.99
/pk 144, $1.51/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # HP250B-55
- Zoro # G7404155
- Country of Origin China
- Category Test Equipment Accessories
Details
Item | Corninggosselin 250 mL square,P,PK144 |
Description
Corninggosselin 250 mL square,P,PK144, Package Quantity 144
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Line Protector, 24V, 2 (DLAW-24D3)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DIU)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Orange (WL-SW-050-50-OR)
- CORNING Corning 10 x 10 in. PC-620D Digital Stirring Hot Plate KIT, (6795-620KIT)
- CORNING Costar 2.0 mL Snap Cap Microcentrifuge Tube, Polypropylene, (3213)
- CORNING Corning Magnetic Stir Bar Retriever (6970SR)
- CORNING Corning External Temperature Controller for Digital Display Hot Plates (6795PR)
- THERMO ORION Filling Solution for ROSS Ultra, ROSS, PerpHecT ROSS Electrodes, (810007)
- GROTE Clr/Mkr Lamp-Red-Chrome Armored, 46892 (46892)
- TEMPO COMMUNICATIONS Wiremap Tester (468-G)
- Corning Test Equipment Accessories