Shop All Lab Needles & Syringes
Corning
Combi-Syringes, Sterile, 50.0ml, 100/PK
Mfr # 133529
Zoro # G405256665
product price: $290.99
/pk 100, $2.91/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Housing Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 133529
- Zoro # G405256665
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Length | 6 in |
Housing Height | 10 in |
Description
Combi-Syringes are refillable sample reservoirs designed for use with original Eppendorf Repeater pipettors. This product is not compatible with Eppendorf Repeater plus pipettors. Syringes are made of polypropylene and have polyethylene plunger. Syringe has sufficient capacity to dispense up to 5 different repetitive sample volumes. Autoclaving is not recommended. Packaged 100 per case.
Shipping Weight: 2 lbs
Shipping Dimensions: 10.00 x 10.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 10.00 x 10.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD150)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- LAB SAFETY SUPPLY Petri Dish, 90x15mm, Polystyrene, PK500 (49X568)
- LOVIBOND Sulfate 4 Reagent PP, 25 ml 100 ct (532150)
- CORNING Combi-Syringes, Sterile, 2.5ml, 100/PK (133520)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- MEDEGEN MEDICAL PRODUCTS Irrigation Bulb Syringe, 60mL, PK50 (4090)
- TRU-FLATE Lubrimatic Battery Syringe Filler 6 oz (75-033)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3081-01)
- AIR-TITE Syringe, Bulk, 3mL Luer Slip, PK100 (MSB3-100)
- NORM-JECT Plastic Syringe, Luer Slip, 5 mL, PK100 (4050-000VZ)
- Corning Lab Utensils