Shop All Lab Needles & Syringes
Corning
Combi-Syringes, Sterile, 2.5ml, 100/PK
Mfr # 133520
Zoro # G805256654
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Housing Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corning
- MFR # 133520
- Zoro # G805256654
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Length | 8 in |
Housing Height | 8 in |
Description
Combi-Syringes are refillable sample reservoirs designed for use with original Eppendorf Repeater pipettors. This product is not compatible with Eppendorf Repeater plus pipettors. Syringes are made of polypropylene and have polyethylene plunger. Syringe has sufficient capacity to dispense up to 5 different repetitive sample volumes. Autoclaving is not recommended. Packaged 100 per case.
Shipping Weight: 1.5501 lbs
Shipping Dimensions: 11.00 x 8.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1.5501 lbs
Shipping Dimensions: 11.00 x 8.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV1)
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- LOVIBOND SOIL REACTION POWDER 30G (697-26-30GM)
- AMSCOPE 9.7" Touchscreen 5MP Imaging System with Android OS, Wi-Fi and HDMI for Microscopes (CP150-V220)
- AIR-TITE Syringe, Bulk, 5mL Luer Slip, PK200 (MSB5)
- CHEMGLASS Syringe, 5mL, PK100 (CG-3080-04)
- FIFTHPULSE 100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100662)
- CHEMGLASS Syringe, 10mL, PK100 (CG-3081-03)
- FORTUNA Reusable Glass Syringe, Glass Luer, 10 mL (7.102-37)
- SCIENTIFIC LABWARES Reusable Inoculating Loops And Needle Se (SWZR-212)
- UNITED SCIENTIFIC Teasing Needle, Sharp, Straight (NSS001)
- Corning Lab Needles & Syringes