Shop All Lab Needles & Syringes
Corning
Combi-Syringes, Sterile, 0.5ml, 100/PK
Mfr # 133514
Zoro # G605256694
original price:
$254.58
12% off
new price: $223.99
/pk 100, $2.24/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Housing Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 133514
- Zoro # G605256694
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Length | 8 in |
Housing Height | 11 in |
Description
Combi-Syringes are refillable sample reservoirs designed for use with original Eppendorf Repeater pipettors. This product is not compatible with Eppendorf Repeater plus pipettors. Syringes are made of polypropylene and have polyethylene plunger. Syringe has sufficient capacity to dispense up to 5 different repetitive sample volumes. Autoclaving is not recommended. Packaged 100 per case.
Shipping Weight: 4.4095 lbs
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 4.4095 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-K, 2-Wire Feedthrough, 1 / 2" NPT ( (93870-02)
- HYDRION Test Paper Strips, Water Finder (3VDU4)
- GLOBAL INDUSTRIAL Stool & Chair Glides with Nylon Base, 7/16W x 7/8H Stem, 5PK (506818)
- HYDRION Test, 0-5,000 ppm Hydrogen Peroxide, PK600 (HP-5000)
- CORNING Combi-Syringes, Sterile, 2.5ml, 100/PK (133520)
- NORM-JECT Plastic Syringe, Luer Slip, 20 mL, PK100 (4200.000V0)
- UNITED SCIENTIFIC Straight Teasing Needle, PK 12 (NEDPL1-PK/12)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- HENKE-JECT Disp Syringe, Luer Lock, 3 mL, PK100 (8300005762)
- FORTUNA Glass Syringe, Metal Luer Lock, 100 mL (7.140-51)
- FORTUNA Glass Syringe, Metal Luer Lock, 30 mL (7.140-44)
- Corning Lab Utensils