Shop All Server Enclosures & Racks
Corning
CLOSET JUMPER STORAGE PANEL, FOR 2 RACK SPACES, 3.5" RACK SPACE
Mfr # 180419
Zoro # G5264394
Sold in multiples of 25 for $3,749.75
Free Shipping & Returns
$3,749.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rack Mount
- Loaded Unloaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corning
- MFR # 180419
- Zoro # G5264394
- Country of Origin Unknown
- Category Server Enclosures & Racks
Details
Type | Rack Mount |
Loaded | Unloaded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Type C-C, M/M, 6ft (U040-006-C)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Leoch DJW12-7.2 (MAX3931514)
- RAYOVAC BATTERY ALKALINE 9V 2PK (A1604-2FUSK)
- TYCON SYSTEMS 2.5A GigE PoE Insert/Split, Wire Term (POE-INJ/SPLT-G)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- SWE-TECH 3C Caster Wheel Kit, Racks/Cabinets (FWT61J2-11100)
- LOWELL SwingGate Rack 12Ux24D (SR-1224)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM401A-R2)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- APC Netshelter Wx 6U Wall Mount Cabinet (AR106)
- QUEST MFG 4-Post Open Frame Steel Floor Rack, Adjustable, 45U, 7' x 19" x 24"-36"D, Black (FR1924-45-02)
- Corning Server Enclosures & Racks