Shop All Wire Connectors
Corning
Closet Connector Housing (CCH) Panel, LC adapters, Duplex, APC, 12 fiber, S
Mfr # CCH-CP12-B3
Zoro # G4014839
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC
- Fiber Count 12
- Enclosure Type Lanscape (Cch/Wch)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # CCH-CP12-B3
- Zoro # G4014839
- Country of Origin Unknown
- Category Wire Connectors
Details
Connector Type | LC |
Fiber Count | 12 |
Enclosure Type | Lanscape (Cch/Wch) |
Description
Closet Connector Housing (CCH) Panel, LC adapters, Duplex, APC, 12 fiber, Single-mode (OS2)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Orange, PVC Insulation (411020503)
- MELTRIC 63-98043 INLET (63-98043)
- SQUARE D 16/24A IEC Overload Relay (LRD22)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Black (C3BL6)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327869)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327653)
- IDEAL Twist On Wire Connector, 22-8 AWG, PK250 (30-244J)
- MIDWEST FASTENER #14 to #8 Gray Plastic Twist-on Wire Connector, s 10PK (64173)
- STAGE NINJA Stage Ninja VMB-9-S 9 in. Vertical Mounting Bracket for Retractable Cable Reels - Black (VMB-9-S)
- QUICKCABLE Closed End Connector, 18-14 ga., PK100 (169106-100)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- Corning Wire Connectors