Shop All Enclosure Covers & Accessories
Corning
BB3X24-8882/HIGHGE: BETTER, BURIED CLOSUR,
Mfr # 277274
Zoro # G6301392
product price: $376.99
/ea
Sold in multiples of 25 for $9,424.75
Free Shipping & Returns
$9,424.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buried Closure/Splice Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 277274
- Zoro # G6301392
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Buried Closure |
Type | Buried Closure/Splice Case |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) No, PK200 (97 99 395)
- TRUMETER Digital Hand Tally Counter (E3-1804)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 1 Pole, 120/240V AC (UBIZ30)
- WIREMOLD Blank Steel Pole Extender (25DTC-E5)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- PFERD 7" CC-GRIND®-SOLID - 7/8" A.H. - SG STEEL (61203)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- Corning Enclosure Covers & Accessories