Shop All Fiber Optic Cable
Corning
96-F OS2 8.3 LT DUCT/AERIAL, OUTDOOR, GEL-FREE 0.4/0.3 DB/KM
Mfr # 096EU4-T4701D20
Zoro # G1129817
product price: $1.95
/ea
Sold in multiples of 10 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 96
- Min. Bend Radius Installation (In.) 7.2 in
- Max. Tensile Load Installation (Lb.) 600 lb
- Cable Type Loose Tube
- No. of Fibers 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 096EU4-T4701D20
- Zoro # G1129817
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 7.2 in |
Min. Bend Radius Long Term (In.) | 4.8 in |
Details
Fiber Count | 96 |
Max. Tensile Load Installation (Lb.) | 600 lb |
Cable Type | Loose Tube |
No. of Fibers | 96 |
All-Dielectric | Yes |
Cable O.D. (In.) | 0.48 in |
Fiber Type | OS2 SINGLE-MODE |
Max. Tensile Load Long Term. (Lb.) | 200 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- EATON WIRING DEVICES Conn Lck 30A Blk/Wht (L630C)
- LEVITON Wall Switch, Gray, Single Pole, 2 hp (A1221-GY)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 1 Pole, 120/240V AC (QOB160)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ANCOR Standard Duplex Cable - Flat 10/2 AWG - 2 x 5mm² Red/Black (121140)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 1 M (GBLCC-D2-01)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- SWE-TECH 3C 24 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-224NH)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 3 M (GBLC2-D1-03)
- Corning Fiber Optic Cable