Shop All Fiber Optic Cable
Corning
96-F 8.3 OS2 LT IN/OUT RISER, 0.4/0.3 DB/KM PVC SMF28E, FREEDM GEL-FREE
Mfr # 096EUF-T4101D20
Zoro # G1132556
product price: $4.15
/ea
Sold in multiples of 5 for $20.75
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 96
- Cable O.D. (In.) 0.54 in
- Min. Bend Radius Installation (In.) 8.1 in
- Max. Tensile Load Installation (Lb.) 600 lb
- All-Dielectric Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 096EUF-T4101D20
- Zoro # G1132556
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 8.1 in |
Min. Bend Radius Long Term (In.) | 5.4 in |
Details
Fiber Count | 96 |
Cable O.D. (In.) | 0.54 in |
Max. Tensile Load Installation (Lb.) | 600 lb |
All-Dielectric | Yes |
Cable Type | Loose Tube |
Fiber Type | OS2 SINGLE-MODE |
Max. Tensile Load Long Term. (Lb.) | 180 lb |
No. of Fibers | 96 |
Fire Rating | RISER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (FRS-R-2-1/2)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- ACT Replacement for ACT Fastening Solutions Al-14-50-9-c (AL-14-50-9-C ACT FASTENING SOLUTIONS)
- SUPERIOR ELECTRIC 50 ft. 30 Amp NEMA TT-30P RV 10AWG Cord W/6 Inch Loose End Plug & Handle (RVA1522)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- LOWELL Attenuator 200W 7025V (200LVC)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 3M - Taa (AXG92708)
- BANNER 17210 Fiber Optic Sensor Cable Sensor Parts And Accessory (BA23S)
- IRWIN CIRC SWBLD FBR 4T 7-1/4"" (4935473)
- Corning Fiber Optic Cable