Shop All Wire Connectors
Corning
8100-YS: HOT MELT JACKETED, ST CONNECTOR, SINGLEMODE,
Mfr # 173543
Zoro # G6421966
product price: $15.85
/ea
Sold in multiples of 25 for $396.25
$396.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type ST
- Type St-Compatible
- Size OS1 SINGLE-MODE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 173543
- Zoro # G6421966
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Size | OS1 SINGLE-MODE |
Details
Connector Type | ST |
Type | St-Compatible |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-2P-2UC-6FT-BK)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish (SS723)
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327653)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327869)
- WAGO Connector, PK50 (222-413/K194-4045)
- IDEAL Grounding Tail, #10 Fork, Green, Pk50 (30-3385)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 26 26PK (62687)
- IDEAL WIRE CONNECTORS ORG 25PK (773302)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO400)
- Corning Wire Connectors