Shop All Enclosure Covers & Accessories
Corning
72/288-F RACK-MT ENCLOSURE 19", 4U EMPTY, ADD 12 CCH PANELS OR
Mfr # PCH-04U
Zoro # G0784114
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rack Mount
- Connector Panel Capacity 2 CCH panels
- Fiber Capacity 17868
- Nbr Fibers Connectorized 72/288
- Loaded Unloaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # PCH-04U
- Zoro # G0784114
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Panel |
Type | Rack Mount |
Connector Panel Capacity | 2 CCH panels |
Fiber Capacity | 17868 |
Nbr Fibers Connectorized | 72/288 |
Loaded | Unloaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In (TSNT0037EG)
- RACO Electrical Box, 18 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7302RAC)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK65)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205EB)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- RITTAL SECURITY DOOR LOCK ENCLOSURE PARTS AND ACCESSORY (4910)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- PLUMB PAK FLOOR/CEILING PLATE3/4"" (PP811-35)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- Corning Enclosure Covers & Accessories