Shop All Fiber Optic Cable
Corning
72-F OS2 8.3/125 LT IN/OUT, RISER 0.4/0.3 DB/KM PVC, SMF28E
Mfr # 072EUF-T4101D20
Zoro # G1129756
product price: $3.49
/ea
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 72
- Fiber Type OS2 SINGLE-MODE
- Cable Type Loose Tube
- Min. Bend Radius Installation (In.) 7.6 in
- Min. Bend Radius Long Term (In.) 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 072EUF-T4101D20
- Zoro # G1129756
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 7.6 in |
Min. Bend Radius Long Term (In.) | 5.1 in |
Details
Fiber Count | 72 |
Fiber Type | OS2 SINGLE-MODE |
Cable Type | Loose Tube |
No. of Fibers | 72 |
Cable O.D. (In.) | 0.51 in |
Max. Tensile Load Long Term. (Lb.) | 180 lb |
Max. Tensile Load Installation (Lb.) | 600 lb |
Fire Rating | RISER |
All-Dielectric | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA21)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M098)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK100 (PLC1M-S4-C)
- QUAZITE Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 20-1/4 in L, 13-3/8 in W (PG1118Z80246)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (11F2-206NH)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 10 M (GBLCC-D1-10)
- SANOXY Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord (SANOXY-CABLE96)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 250' (124325)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm² Red/Black (121550)
- Corning Fiber Optic Cable