Shop All Electrical Enclosures
Corning
72-F INDUSTRIAL WALL-MT ENCLSR, EMPTY-ACCEPTS 12 CCH PANELS, ICH UNIT
Mfr # 250827
Zoro # G4902467
product price: $984.99
/ea
Sold in multiples of 25 for $24,624.75
Free Shipping & Returns
$24,624.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall-Mount
- Loaded Unloaded
- Dimensions 40.10 X 50.8 X 25.9 Cm (16.0 X 20.0 X 10.2 in)
- Nbr of Fibers Spliced 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 250827
- Zoro # G4902467
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Dimensions | 40.10 X 50.8 X 25.9 Cm (16.0 X 20.0 X 10.2 in) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Type | Wall-Mount |
Loaded | Unloaded |
Nbr of Fibers Spliced | 72 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 3" L Gear Tie OR PK 4 (GT3-4PK-31)
- 3M 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK50 (MVU10-55PX-A)
- DIALIGHT 1 DOME RED LED PMI 125V ROHS (5563505304F)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- WIEGMANN Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ60404CHSCWW)
- HAMMOND Steel Enclosure, 6 in D (EN4SD16126GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD302412)
- HAMMOND Steel Enclosure, 6 in D (EJ1086)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (ASE10X10X6NK)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20HMI2410LP)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC081006)
- Corning Electrical Enclosures