Shop All Electrical Enclosures
Corning
72-144-F WALL-MT ENCLOSURE, EMPTY - ADD 12 CCH PANELS
Mfr # EDC-12P-NH
Zoro # G0614644
product price: $983.99
/ea
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall-Mount
- Loaded Unloaded
- Nbr Fibers Connectorized 72/144
- Nbr of Fibers Spliced 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # EDC-12P-NH
- Zoro # G0614644
- Country of Origin Unknown
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Type | Wall-Mount |
Loaded | Unloaded |
Nbr Fibers Connectorized | 72/144 |
Nbr of Fibers Spliced | 144 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW333)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 125/250VAC (HBL2411SW)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF880-25-05)
- ANCOR Marine Grade Elect. Wire Seal-Flat Cable, 14/3 to 12/3 AWG, 1/2" NPT (765010)
- HAMMOND Steel Enclosure, 12 in D (C3RMC363612)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C080806)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PBG)
- NVENT HOFFMAN Mild Steel Door Enclosure, 12 in H, 6 in D (CSD12106)
- WIEGMANN 304 Stainless Steel Enclosure, 30 in H, 60 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4302412)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 13.81 in H, 12 in W, 5.99 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1412HWPL2LG)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A16148CHQRFG)
- Corning Electrical Enclosures