Shop All Wire Connectors
Corning
6300-W CONNECTOR SC MM HOT, MELT WHITE BOOT
Mfr # 153845
Zoro # G6422273
product price: $10.95
/ea
Sold in multiples of 25 for $273.75
$273.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sc
- Connector Type SC
- Size OM1 MULTIMODE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 153845
- Zoro # G6422273
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Size | OM1 MULTIMODE |
Details
Type | Sc |
Connector Type | SC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 3/8-16"X3/8"Hot Dip, PK100 (V220 3/8G-100)
- RACO CONNECTOR FLEX AC/MC 90 1" ZINC (2694)
- KABLE KONTROL Cable Zip Ties 9" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT102)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Gray (P264GY)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327653)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327869)
- PICO Ring Term-16-14 3/8 Hs, #2225G (2225G)
- STEELMAN Control Box, For Chasiss EAR (06610)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Male Connectors 15PK (70021)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 20PK (62691)
- Corning Wire Connectors & Disconnects