Shop All Enclosure Covers & Accessories
Corning
6 PORT PANEL SX/ST 50/125 MM, CERAMIC XCELERATE PLUS SLEEVE
Mfr # CCH-CP06-H3
Zoro # G0784254
product price: $65.59
/ea
Sold in multiples of 2 for $131.18
$131.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type ST-COMPATIBLE
- Enclosure Type Lanscape (Cch/Wch)
- Fiber Count 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # CCH-CP06-H3
- Zoro # G0784254
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Connector Type | ST-COMPATIBLE |
Enclosure Type | Lanscape (Cch/Wch) |
Fiber Count | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 6A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-6)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (11601201)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 240V AC, C Curve (5SJ41207HG40)
- ECLIPSE TOOLS Locking Spade Terminal, 16-14 AWG, PK10 (902-431-10)
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- ABB Steel City 3/2 Zinc Service Entrance Cap (SC10001)
- RITTAL Combination Angle Kit, 4540000 (4540000)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- AUSTIN Industrial Control Panel 6In 12In Aluminum 12In Enclosure (TYPE 3R)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- Corning Enclosure Covers & Accessories