Shop All Enclosure Covers & Accessories
Corning
6 PORT PANEL ST MM LOADED, ST ADAPTERS WITH, COMPOSITE INSERTS
Mfr # FDC-CP1P-06-25
Zoro # G0781664
product price: $65.35
/ea
Sold in multiples of 2 for $130.70
$130.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type Fdc
- Fiber Count 6
- Connector Type ST-COMPATIBLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # FDC-CP1P-06-25
- Zoro # G0781664
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Enclosure Type | Fdc |
Fiber Count | 6 |
Connector Type | ST-COMPATIBLE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupant Sensor Meiling Pir Snsr 277V (ODC0S-I7W)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 5 PK (GDB-500MA)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAL2)
- INTERMATIC Timer, Mechanical, 120V, 9.5A, Plug In (TN111RM40)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- QUAZITE Underground Enclosure Cover, Communications Cover, 32-1/8 x 49-5/8 Enclosure, 8000 lbs. (PG3048CA0012)
- ALLSTAR PERFORMANCE Allstar Performance ALL10219 Spring Loaded Round Bar Window Net Kit (ALL10219)
- Corning Enclosure Covers & Accessories