Shop All Enclosure Covers & Accessories
Corning
6 PORT PANEL ST DUP 50/125 MM, LOADED, CERAMIC INSERT /USE
Mfr # CCH-CP06-G5
Zoro # G0782163
product price: $62.89
/ea
Sold in multiples of 2 for $125.78
$125.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type ST-COMPATIBLE
- Enclosure Type Lanscape (Cch/Wch)
- Fiber Count 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # CCH-CP06-G5
- Zoro # G0782163
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Connector Type | ST-COMPATIBLE |
Enclosure Type | Lanscape (Cch/Wch) |
Fiber Count | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Clamp Connector, Zinc (05103B)
- CPI Waterproof Switch, SPST, Black (K1005-509)
- AC WORKS 30A, 480V, 3-Phase NEMA L16-30R Flush Mount Locking Industrial Grade Receptacle (FML1630R)
- CANTEX Dplx Rcptcle Cover Brnze (5133678U)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- QUAZITE Underground Enclosure Cover, Blank Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0009)
- ADALET Explosion Proof Instrument Housing 3/4In Enclosure (XIHFC-X3)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- ABB Steel City 3/2 Zinc Service Entrance Cap (SC10001)
- Corning Enclosure Covers & Accessories