Shop All Enclosure Covers & Accessories
Corning
6 PORT PANEL 8.3/125, WITH 6 SIMPLEX SC APC ADAPTERS, CERAMIC
Mfr # CCH-CP06-6C
Zoro # G0787228
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type SC SIMPLEX
- Enclosure Type Lanscape (Cch/Wch)
- Fiber Count 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # CCH-CP06-6C
- Zoro # G0787228
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Connector Type | SC SIMPLEX |
Enclosure Type | Lanscape (Cch/Wch) |
Fiber Count | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- EATON B-LINE Support Bracket, NOVAL Accessory, Pre-Galvanized Steel, Adjustable Box Stabilizers (BB12)
- BELL OUTDOOR Mud Ring, 2 Gang, 818, Floor Box (818)
- GREENGATE Wall/Corner Dt 1200 Sq Ft (OAWC-DT-120W)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- PLUMB PAK FLOOR/CEILING PLATE 1"" (PP811-31)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- ABB 1" Pvc Box Adapter (E996FR-CTN)
- CONTA-CLIP KDS-DE 6-7, Sealing Sleeve, BK (28526.4)
- Corning Enclosure Covers & Accessories