Shop All Enclosure Covers & Accessories
Corning
6-FIBER ADAPTER PANEL, WITH SC APC DUPLEX ADAPTERS,
Mfr # CCH-CP06-D9
Zoro # G0786153
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type Lanscape (Cch/Wch)
- Fiber Count 6
- Connector Type SC DUPLEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # CCH-CP06-D9
- Zoro # G0786153
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Panel |
Enclosure Type | Lanscape (Cch/Wch) |
Fiber Count | 6 |
Connector Type | SC DUPLEX |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6-A)
- CARLON Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC (E980DFN-CTN)
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 (HSK-600 1/16 Clr 48)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- STEELWORKS 1-1/2X36 Tele Perf Tube (11203)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- ACORN MFG SQUARE BOLT 3.25"" IRN BK (ALABP)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 4 NEMA (797-35H)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- Corning Enclosure Covers & Accessories