Shop All Fiber Optic Cable
Corning
6-F OS2 8.3 LT IN/OUT RISER, 0.4/0.3 DB/KM PVC SMF28E, FREEDM/LST 1 TUBE
Mfr # 006ESF-T4101D20
Zoro # G1128715
product price: $0.57
/ea
Sold in multiples of 200 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant, Stranded, Rugged Jacket, UV Resistant
- Fiber Count 6
- Jacket Type OFNR, OFN, Riser, FT4
- Product Color Black
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006ESF-T4101D20
- Zoro # G1128715
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 8.3/125 µm |
Min. Bend Radius Installation (In.) | 4.4 in |
Min. Bend Radius Long Term (In.) | 1.5 in |
Details
Features | Flame Retardant, Stranded, Rugged Jacket, UV Resistant |
Fiber Count | 6 |
Jacket Type | OFNR, OFN, Riser, FT4 |
Product Color | Black |
Product Type | Network Cable |
Cable Type | Fiber Optic |
Fiber Optic Mode | Single-mode |
Product Line | FREEDM |
Certifications & Standards | CSA, ANSI/ICEA S-104-696 |
Device Supported | Network Device |
Product Name | FREEDM LST Loose-Tube, Gel-Free Cable, Riser, 6 F, Single-mode (OS2) |
Fiber Type | OS2 SINGLE-MODE |
Max. Tensile Load Long Term. (Lb.) | 90 lb |
Cable O.D. (In.) | 0.29 in |
No. of Fibers | 6 |
Max. Tensile Load Installation (Lb.) | 300 lb |
All-Dielectric | Yes |
Fire Rating | RISER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, D Curve (FAZ-D25/3-NA)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- L.H. DOTTIE L.H. Dottie 2'' Straight PVC Liquid Tight Connector, 2PK (NLT200)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- AUTONICS Fibr Optic Cable, Diffuse, 6-9/16 ft., 40mm (FD-320-05)
- LOWELL Attenuator 200W 7025V (200LVC)
- VCOM 1000ft Cat6 UTP Cable (Black) (NC614-1000-BLACK)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- Corning Fiber Optic Cable