Shop All Fiber Optic Cable
Corning
6-F OS2 8.3 LT DUCT/AERIAL, OUTDOOR, GEL-FREE 0.4/0.3 DB/KM
Mfr # 006EU4-T4701D20
Zoro # G1131777
product price: $0.65
/ea
Sold in multiples of 33 for $21.45
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 6
- No. of Fibers 6
- Min. Bend Radius Installation (In.) 6.2 in
- Min. Bend Radius Long Term (In.) 4.1 in
- Max. Tensile Load Long Term. (Lb.) 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006EU4-T4701D20
- Zoro # G1131777
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 6.2 in |
Min. Bend Radius Long Term (In.) | 4.1 in |
Details
Fiber Count | 6 |
No. of Fibers | 6 |
Max. Tensile Load Long Term. (Lb.) | 200 lb |
Fiber Type | OS2 SINGLE-MODE |
Cable Type | Loose Tube |
All-Dielectric | Yes |
Cable O.D. (In.) | 0.41 in |
Max. Tensile Load Installation (Lb.) | 600 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.5in ID, Black, 6in, PK5 (HS-614 1/2 Blk 6)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7681)
- SQUARE D Neutral Lug Kit (LK150AN)
- INSTALLBAY BY METRA ATM FUSE 20AMP, PK 25 (ATM2025)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11843)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- Corning Fiber Optic Cable