Shop All Fiber Optic Cable
Corning
6-F OM4 50/125 LT DUCT/AERIAL, OUTDOOR, GEL-FREE 3.0/1.5 DB/KM
Mfr # 006TU4-T4790D20
Zoro # G1132154
original price:
$4.97
33% off
new price: $3.29
/ea
Sold in multiples of 7 for $23.03
$23.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 6
- Max. Tensile Load Long Term. (Lb.) 200 lb
- No. of Fibers 6
- Cable Type Loose Tube
- Min. Bend Radius Long Term (In.) 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006TU4-T4790D20
- Zoro # G1132154
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 4.1 in |
Min. Bend Radius Installation (In.) | 6.2 in |
Details
Fiber Count | 6 |
Max. Tensile Load Long Term. (Lb.) | 200 lb |
No. of Fibers | 6 |
Cable Type | Loose Tube |
Cable O.D. (In.) | 0.41 in |
Fiber Type | OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER |
Max. Tensile Load Installation (Lb.) | 600 lb |
All-Dielectric | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL5205WO)
- CAROL Cord, 16/3 SJOOW 300V-Black- 1000 RL (01342.41T.01)
- NEXTGEN 697WCC20 15A 125V 3 Wire Grounding Plug In Triple Outlet Adapter; White (NE136309)
- ITT CANNON ER 4C 48 SKT PLUG (MS3106F2422SX)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw (XPSMCMCO0000S2)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 1 M (GBST2-D2-01)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 5 M (GBSC2-D4-05)
- LOWELL Attenuator 200W 7025V (200LVC-RM)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- Corning Fiber Optic Cable