Shop All Fiber Optic Cable
Corning
6-F OM3 TB RISER FREEDM ONE, 2.8/1.0 DB/KM 1500/500 MHZ*KM
Mfr # 006T8F-31180-29
Zoro # G1128286
product price: $1.55
/ea
Sold in multiples of 200 for $310.00
$310.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 6
- Min. Bend Radius Installation (In.) 3.2 in
- Fire Rating RISER
- All-Dielectric Yes
- Fiber Type OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006T8F-31180-29
- Zoro # G1128286
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 3.2 in |
Min. Bend Radius Long Term (In.) | 2.2 in |
Details
Fiber Count | 6 |
Fire Rating | RISER |
All-Dielectric | Yes |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
No. of Fibers | 6 |
Cable Type | Tight Buffered |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Max. Tensile Load Installation (Lb.) | 150 lb |
Cable O.D. (In.) | 0.22 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0641" Diameter, UL1426, 60 Volts (14STRREDUL1426100)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35TP)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30019)
- VELCRO BRAND ONE-WRAP TIE ROLL 12' (90340)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- JONARD TOOLS Multi-Mode Optical Light Source (FLS-55)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- SWE-TECH 3C 12 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-212NH)
- Corning Fiber Optic Cable